Overview
Mfr description
63-190600-16 FTNG (REUS), SAE 37
Specifications
- Adapter TypeStraight Adapter
- MaterialBrass and Carbon Steel
- Thread Size1
- End 1 Size1
- Hex Size1.5
- TypeHose Fitting
- Angle180 °
- Working Pressure3500
- End 2 Size1
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data