Motion
63-190600-20
63-190600-20
MI ITEM #12773837
MFR #63-190600-20
Your Price$197.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63-190600-20
MI ITEM #12773837
MFR #63-190600-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.11/each(List $226.67)

Overview

Mfr description
63-190600-20 FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • Hose Inside Diameter
    1.2500 in
  • Material
    Brass and Carbon Steel
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    2
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought