Motion
63-190600-5
Brass and Carbon Steel Material, 5/16 in Hose ID
MI ITEM #12773838
MFR #63-190600-5
Your Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass and Carbon Steel Material, 5/16 in Hose ID
MI ITEM #12773838
MFR #63-190600-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.53/each(List $29.37)

Overview

Mfr description
63-190600-5 FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • Hose Inside Diameter
    5/16 in
  • Material
    Brass and Carbon Steel
  • Hex Size
    0.62
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought