Motion
63-190990-10
63-190990-10
MI ITEM #12773840
MFR #63-190990-10
List Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63-190990-10
MI ITEM #12773840
MFR #63-190990-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.78/each for your price

Overview

Mfr description
63-190990-10 FTNG (REUS) SAE45 TEFLON

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass and Carbon Steel
  • Hex Size
    1
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text