Overview
Mfr description
63-190990-12 FTNG (REUS), SAE 45
Specifications
- Adapter TypeStraight Adapter
- MaterialBrass and Carbon Steel
- Thread Size1
- End 1 Size1
- Hex Size1.25
- TypeHose Fitting
- Angle180 °
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data