Motion
63-190990-4
Brass and Carbon Steel Material
MI ITEM #12773842
MFR #63-190990-4
Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass and Carbon Steel Material
MI ITEM #12773842
MFR #63-190990-4

Mfr description
63-190990-4 FTNG (REUS), SAE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.66/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.56
  • Hose Dash Size
    4

Details

  • Adapter Type
    Hose Fittings
  • Material
    Brass and Carbon Steel
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)