Motion
63-190990-5
63-190990-5
MI ITEM #12773843
MFR #63-190990-5
List Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63-190990-5
MI ITEM #12773843
MFR #63-190990-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.89/each for your price

Overview

Mfr description
63-190990-5 FTNG (REUS) SAE45 TEFLON

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Brass and Carbon Steel
  • Hex Size
    0.62
  • Type
    Hose Fitting
  • Angle
    180 °
  • End 2 Size
    0.313
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought