Motion
63-190990-8
63-190990-8
MI ITEM #12773845
MFR #63-190990-8
List Price$36.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63-190990-8
MI ITEM #12773845
MFR #63-190990-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.49/each for your price

Overview

Mfr description
63-190990-8 FTNG (REUS) SAE45 TEFLON

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Brass and Carbon Steel
  • Hex Size
    0.88
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text