Specifications
Dimensions
- End 2 Size1.000
Details
- ApplicationHydraulic
- Body MaterialSteel
- MaterialCarbon Steel
- Maximum Operating Pressure4000
- Seal MaterialFKM
- Working Pressure4000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)