Motion
900599-12S
Stainless Steel
Mi Item #12774072
MFR #900599-12S
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel
Mi Item #12774072
MFR #900599-12S

Mfr description
900599-12S ADAPTR WHD C5229X12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • End 1 Size
    3/4 in

Details

  • Adapter Type
    Plug
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)