Motion
90306-085400-0

WEATHERHEAD (DANFOSS)
90306-085400-0

Carbon Steel Material, 1/2 in Hose ID
MI ITEM #12774196
MFR #90306-085400-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
90306-085400-0

Carbon Steel Material, 1/2 in Hose ID
MI ITEM #12774196
MFR #90306-085400-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90306-085400-0 FTG:STEEL: F-JIC : STRT

Specifications

  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon Steel
  • End 1 Size
    0.500
  • Hex Size
    0.750
  • End 2 Size
    0.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text