Overview
Mfr description
EC-12TW100BX HOSE, PTFE, WINNER R14
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1250 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data