Motion
EC525-24
Hydraulic Hose - 1-1/2 in ID, 3500 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12774649
MFR #EC525-24
List Price$97.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/2 in ID, 3500 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12774649
MFR #EC525-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.54/ft for your price

Overview

Mfr description
EC525-24 HOSE 4 SPIRAL HI-TEMP

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3500 psi
  • Pressure Rating
    3500
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Blue
  • Compatible Fittings
    TTC-12, 4S
  • Standards Met
    EN856 Type R12|MSHA Approved|EN45545
  • Application
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Construction
    4 Spiral
  • Tube Material
    AQP Inner tube
  • Cover Material
    Elastomer
  • Hose Dash Size
    24
  • Maximum Operating Pressure
    3500
  • Maximum Working Pressure
    3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text