Overview
Mfr description
EC600-12-12000 HOSE, 4-SPRL, 100R15
Specifications
- Nominal Hose Inner Diameter
- Working Pressure6100 psi
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data