Overview
Mfr description
EH22510 HOSE SILICONE SAE J20 R3
Specifications
- Nominal Hose Inner Diameter
- Working Pressure250 psi
- Hose Covering MaterialSilicone
- Hose Reinforcement TypeTextile
- ColorBlue
- Tube MaterialSilicone
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data