Specifications
Dimensions
- Hose Dash Size16
- Nominal Hose Inner Diameter1 in
Details
- ColorBlue
- Hose Covering MaterialSilicone
- Hose Reinforcement TypeTextile
- Tube MaterialSilicone
- Working Pressure175 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)