Motion
FC1851-16S
Steel Material
MI ITEM #12774769
MFR #FC1851-16S
Your Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #12774769
MFR #FC1851-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.49/each(List $23.56)

Overview

Mfr description
FC1851-16S ADAPTR ORS-TF NUT

Specifications

  • Adapter Type
    Nut
  • Type
    Nut
  • End 1 Size
    1 in
  • Material
    Steel
  • End 2 Size
    1 in
  • Color
    None
  • Series
    FC1851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text