Motion
FC2875-06S
Steel Material
Mi Item #12774782
MFR #FC2875-06S
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #12774782
MFR #FC2875-06S

Mfr description
FC2875-06S OTHER,NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Nut
  • Color
    Zinc clear trivalent chromate
  • Material
    Steel
  • Series
    FC2875
  • Type
    Versil-Flare
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)