Overview
Mfr description
FC3596-04C FTNG (PERM), OTHER
Specifications
- Adapter TypeHose Fittings
- MaterialStainless Steel
- End 1 Size0.268
- TypeHose Fitting
- Angle180 °
- Finish/CoatingPassivate
- ColorPassivate
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data