Overview
Mfr description
FC3596-04S FTGS(P) TEFLON SAE 37 CS
Specifications
- MaterialSteel
- Body MaterialCarbon Steel
- FinishDura-Kote
- End 1 Size1/4 in
- TypeHose Fitting
- Angle180
- Finish/CoatingDura-Kote
- ColorDura-Kote
- Hose Dash Size-4.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data