Motion
FC510-08
Hydraulic Hose - 1/2 in ID, 3500 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12774796
MFR #FC510-08
List Price$36.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 3500 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12774796
MFR #FC510-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.06/ft for your price

Overview

Mfr description
FC510-08 HOSE, HYDRAULIC,R2 PERF

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3500 psi
  • Pressure Rating
    3500
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA, Hi-Pac Reusable
  • Standards Met
    EN857 1SC|MSHA Approved|USCG
  • Application
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Construction
    1 Ply Braid
  • Tube Material
    AQP Inner tube
  • Cover Material
    Elastomer
  • Hose Dash Size
    8
  • Maximum Operating Pressure
    3500
  • Maximum Working Pressure
    3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought