Overview
Mfr description
FC5810-0604S FTNG (PERM)SAE 37 THERMO
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.75
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data