Overview
Mfr description
FC5810-0808S FTNG (PERM), SAE 37
Specifications
- Adapter TypeStraight Adapter
- MaterialCarbon Steel
- Hex Size1.3125
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data