Overview
Mfr description
FC5812-0404S FTNG (PERM), NPTF/SM
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.6875
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data