Motion
FC5937-0404S
FC5937-0404S
MI ITEM #12774815
MFR #FC5937-0404S
List Price$140.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC5937-0404S
MI ITEM #12774815
MFR #FC5937-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.95/each for your price

Overview

Mfr description
FC5937-0404S FTNG (PERM)SAE37 THERMO

Specifications

  • Adapter Type
    90° Elbow
  • Material
    Carbon Steel
  • Hex Size
    0.56
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    4500
  • Color
    Dura-Kote
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text