Overview
Mfr description
FC5937-0504S FTNG (PERM)SAE37 THERMO
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.62
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- Hose Dash Size5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data