1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
FC611-16-06000
Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, EPDM Rubber Cover
MI ITEM #
12774817
MFR #
FC611-16-06000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
WEATHERHEAD (DANFOSS) FC611-16-06000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
FC611-16-06000
Hydraulic Hose - 1 in ID, 1000 psi Working Pressure, EPDM Rubber Cover
MI ITEM #
12774817
MFR #
FC611-16-06000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FC611-16-06000 HOSE, 100R1
Specifications
Nominal Hose Inner Diameter
1 in
Working Pressure
1000 psi
Hose Covering Material
EPDM Rubber
Hose Reinforcement Type
Steel Wire
Hose Dash Size
16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought