Motion
FC613-04RL
Hydraulic Hose - 1/4 in ID, 2800 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12774818
MFR #FC613-04RL
List Price$8.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 2800 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12774818
MFR #FC613-04RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.46/ft for your price

Overview

Mfr description
FC613-04RL HOSE FIRESUPPRESSION RED

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2800 psi
  • Pressure Rating
    2800
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Red
  • Compatible Fittings
    1SA, TTC
  • Standards Met
    SAE 100R1
  • Application
    Hydraulics, gasoline, air, crude fuel and lubricating oils.
  • Construction
    1 Ply Braid
  • Tube Material
    Synthetic Rubber
  • Cover Material
    Synthetic Rubber
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    2800
  • Maximum Working Pressure
    2800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought