Motion
FC802-06
Air Conditioning Hose - 3/8 in ID, 500 psi Working Pressure, EPDM Rubber Cover
MI ITEM #12774827
MFR #FC802-06
List Price$19.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Conditioning Hose - 3/8 in ID, 500 psi Working Pressure, EPDM Rubber Cover
MI ITEM #12774827
MFR #FC802-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.24/ft for your price

Overview

Mfr description
FC802-06 HOSE, REFRIG TYPE D

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    500 psi
  • Pressure Rating
    500
  • Hose Covering Material
    EPDM Rubber
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Standards Met
    SAE J51
  • Application
    Transportation, refrigeration and air conditioning systems.
  • Construction
    1 Ply Braid
  • Tube Material
    Nylon Veneer
  • Cover Material
    EPDM
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    500
  • Maximum Working Pressure
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text