Overview
Mfr description
FC849B-10 HOSE, 2 WIRE R19
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4000 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Construction2-ply braid
- Tube MaterialSynthetic Rubber
- Cover MaterialBRUISER
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data