Overview
Mfr description
FC8780-0606S NIPPLE ASSY (PERM
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.6875
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data