Overview
Mfr description
FC9062-0808S FTNG (REUS), OTHER
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.75
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- End 2 Size0.500
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data