Overview
Mfr description
FC9063-0606S FTNG (REUS), SAE 45
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.62
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- End 2 Size0.375
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data