Motion
1.5,1800,DP,145T,3/60/208-230/460

MARATHON ELECTRIC
1.5,1800,DP,145T,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 145TC Frame, ODP Enclosure
Mi Item #12775214
MFR #1.5,1800,DP,145T,3/60/208-230/460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
1.5,1800,DP,145T,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 145TC Frame, ODP Enclosure
Mi Item #12775214
MFR #1.5,1800,DP,145T,3/60/208-230/460

Mfr description
145TTDBD6069 1.5,1800,DP,145T,3/60/208-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)