Motion
FF1868T0408S
Adapter-ELB,FF1868T,-4-8,CS,NBR,ZD
Mi Item #12775381
MFR #FF1868T0408S
Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,FF1868T,-4-8,CS,NBR,ZD
Mi Item #12775381
MFR #FF1868T0408S

Mfr description
FF1868T0408S ADAPTER WHD 4515X4X8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.54/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
  • Maximum Operating Pressure
    6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)