Motion
FF1981-000-0606

WEATHERHEAD (DANFOSS)
FF1981-000-0606

FF1981-000-0606
MI ITEM #12775415
MFR #FF1981-000-0606
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
FF1981-000-0606

FF1981-000-0606
MI ITEM #12775415
MFR #FF1981-000-0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.03/each

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    0.69

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Series
    FF1981 Series
  • Working Pressure
    5000

Overview

Mfr description
FF1981-000-0606 ADAPTER /RESTRICTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought