Specifications
Dimensions
- Angle180
- End 1 Size1/2 in
- End 2 Size1/2 in
- Hex Size0.88
Details
- Adapter TypeStraight Adapter
- Body MaterialCarbon Steel
- MaterialSteel
- SeriesFF1981 Series
- Working Pressure4000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)