Overview
Mfr description
FF3042-1012S STR.F STCX MALE O-RING
Specifications
- Angle180
- Adapter TypeStraight Adapter
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Hex Size1.26
- Standards MetDIN 2ST|SAE J1176
- Working Pressure500
- SeriesFF3042 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data