Specifications
Dimensions
- Angle180
- End 1 Size1
- Hex Size1.62
Details
- Adapter TypeStraight Adapter
- Body MaterialCarbon Steel
- MaterialCarbon Steel
- SeriesFF3042 Series
- Standards MetSAE J1176|DIN 2ST
- Working Pressure500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)