Motion
FF5162-2016S
Adapter 61-flange90 elbow 4-35
Mi Item #12775625
MFR #FF5162-2016S
Price$105.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter 61-flange90 elbow 4-35
Mi Item #12775625
MFR #FF5162-2016S

Mfr description
FF5162-2016S ADAPTR WHD 59016X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.33/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)