Motion
FF5163-1212S
Steel Material
Mi Item #12775631
MFR #FF5163-1212S
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #12775631
MFR #FF5163-1212S

Mfr description
FF5163-1212S ADAPTER SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)