Motion
FF5163-2424S
Steel Material
MI ITEM #12775634
MFR #FF5163-2424S
Your Price$258.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #12775634
MFR #FF5163-2424S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$258.40/each(List $297.17)

Overview

Mfr description
FF5163-2424S ADAPTER SAE 37

Specifications

  • Adapter Type
    90° Elbow
  • Material
    Steel
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text