Motion
FJ3114-0404S
Carbon Steel Material
Mi Item #12775850
MFR #FJ3114-0404S
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #12775850
MFR #FJ3114-0404S

Mfr description
FJ3114-0404S FTG(PERM) SAER5 SAE37 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.56
  • Hose Dash Size
    4

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting
  • Working Pressure
    12000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)