Motion
FJ3114-0606S
Carbon Steel Material
Mi Item #12775851
MFR #FJ3114-0606S
Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #12775851
MFR #FJ3114-0606S

Mfr description
FJ3114-0606S FTG(PERM) SAER5 SAE37 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.04/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.69
  • Hose Dash Size
    6

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting
  • Working Pressure
    9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)