Motion
FJ3114-1010S
FJ3114-1010S
MI ITEM #12775853
MFR #FJ3114-1010S
List Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ3114-1010S
MI ITEM #12775853
MFR #FJ3114-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.78/each for your price

Overview

Mfr description
FJ3114-1010S FTG(PERM) SAER5 SAE37 CS

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Carbon Steel
  • Hex Size
    1
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    7000
  • Color
    DURA-KOTE
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text