Overview
Mfr description
FJ3244-0404S FTG-P DIN1S/SAER1 OTH CS
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- FinishDURA-KOTE
- Hex Size0.56
- TypeHose Fitting
- Angle90
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- End 2 Size0.250
- Hose Dash Size-4.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data