Motion
FJ3244-0808S
FJ3244-0808S
MI ITEM #12775881
MFR #FJ3244-0808S
List Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ3244-0808S
MI ITEM #12775881
MFR #FJ3244-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.19/each for your price

Overview

Mfr description
FJ3244-0808S FTG-P DIN1S/SAER1 OTH CS

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    2000
  • Finish
    DURA-KOTE
  • Hex Size
    0.88
  • Type
    Hose Fitting
  • Angle
    90
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    2000
  • Color
    DURA-KOTE
  • End 2 Size
    0.500
  • Hose Dash Size
    -8.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought