Motion
FJ7044-0606S
Aeroquip FJ7044 Series Reusable Hose Fittings ORS Swivel Straight
Mi Item #12775923
MFR #FJ7044-0606S
Price$84.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ7044 Series Reusable Hose Fittings ORS Swivel Straight
Mi Item #12775923
MFR #FJ7044-0606S

Mfr description
FJ7044-0606S FTNG (REUS), ORS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.46/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    11/16 in
  • Height
    0.93 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    0.39 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.26 in
  • Length
    1.26 in
  • Overall Length
    1.26 in
  • Overall Weight
    0.80 lb
  • Thread Size
    11/16-16
  • Weight
    0.80 lb
  • Width
    0.81 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ7044-0606S
  • Manufacturer Upc Number
    678146065865
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146065865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)