Overview
Mfr description
FJ9481-0404S FTNG (PERM)ORS THERMO
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.63
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data