Motion
FJ9706-0808S
Carbon Steel Material, 1/2 in Hose ID
MI ITEM #12775933
MFR #FJ9706-0808S
Your Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1/2 in Hose ID
MI ITEM #12775933
MFR #FJ9706-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.90/each(List $53.94)

Overview

Mfr description
FJ9706-0808S FTNG (REUS), ORS

Specifications

  • Adapter Type
    Straight Adapter
  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon Steel
  • Hex Size
    0.94
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought